553152
NVENT ERIFLEX, ERICO Grounding, CB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

553152

NVENT ERIFLEX, ERICO Grounding, CB Series
In stock
Item Number
553152
MFG Item Number
553152
Series
553152 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, CB Series
Item #
553152
Connecting Bar CB 14x10

CB Series Information

Specifications

Specifications
Manufacturer Part Number 553152
Item Number 553152
Manufacturer NVENT ERIFLEX, ERICO
Product Series CB
Family Series NVENT ERIFLEX, ERICO Grounding, CB Series
Number of Taps 14
Stack Type Double Bar
Tap Wire Size Range (14) 16-6 AWG
Minimum Tap Wire Size 16 AWG
Maximum Tap Wire Size 6 AWG
Includes Mounting Block No
Material Aluminum
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved