553153
NVENT ERIFLEX, ERICO Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

553153

NVENT ERIFLEX, ERICO Grounding
In stock
Item Number
553153
MFG Item Number
553153
553153 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
553153
Connecting Bar CB 20x10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 553153
Item Number 553153
Manufacturer NVENT ERIFLEX, ERICO
Family Series NVENT ERIFLEX, ERICO Grounding
Number of Taps 20
Stack Type Double Bar
Tap Wire Size Range (20) 16-6 AWG
Minimum Tap Wire Size 16 AWG
Maximum Tap Wire Size 6 AWG
Includes Mounting Block No
Material Aluminum
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved