554030
NVENT ERIFLEX, ERICO Conduit, SBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554030

NVENT ERIFLEX, ERICO Conduit, SBS Series
In stock
Item Number
554030
MFG Item Number
554030
Series
554030 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, SBS Series
Item #
554030
SILICONE SBS 10, 100 METER

SBS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554030
Item Number 554030
Manufacturer NVENT ERIFLEX, ERICO
Product Series SBS
Family Series NVENT ERIFLEX, ERICO Conduit, SBS Series
Diameter 0.39 "
Feet/Pkg. 328 '
Conduit Material Glass Fiber Braid
Jacket Material Silicone
Color Orange
Temperature Range (F) -76-428 °F
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals UR
Net Weight 11.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved