554070
NVENT ERIFLEX, ERICO Conduit, SBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554070

NVENT ERIFLEX, ERICO Conduit, SBS Series
In stock
Item Number
554070
MFG Item Number
554070
Series
This item cannot be canceled or returned
554070 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, SBS Series
Item #
554070
SILICONE SBS 25 25 METER

SBS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554070
Item Number 554070
Manufacturer NVENT ERIFLEX, ERICO
Product Series SBS
Family Series NVENT ERIFLEX, ERICO Conduit, SBS Series
Diameter 0.98 "
Feet/Pkg. 98 '
Conduit Material Glass Fiber Braid
Jacket Material Silicone
Color Orange
Temperature Range (F) -76-428 °F
Oil Resistant No
Acid Resistant No
Liquid Tight No
Approvals UR
Net Weight 40.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved