554850
NVENT ERIFLEX, ERICO Wire Harnesses, PDBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554850

NVENT ERIFLEX, ERICO Wire Harnesses, PDBS Series
In stock
Item Number
554850
MFG Item Number
554850
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, PDBS Series
Item #
554850
Expandable Sleeving, 40mm Nominal,

PDBS Series Information

  • Polyamide 6/6 Braided Sleeves
  • Provide Complete Wire Coverage up to 80 mm
  • Available in Gray or Black

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554850
Item Number 554850
Manufacturer NVENT ERIFLEX, ERICO
Product Series PDBS
Family Series NVENT ERIFLEX, ERICO Wire Harnesses, PDBS Series
Nominal Size 1.575 "
Length 164 '
Maximum Bundle Size 1.772 "
Minimum Bundle Size 1.181 "
Color Black
Material Polyamide
Temperature Range -40-248 °F
RoHS Compliant Yes
Net Weight 0.09 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved