554880
NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554880

NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
In stock
Item Number
554880
MFG Item Number
554880
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, ZIPFLEX Series
Item #
554880
Zipflex 8

ZIPFLEX Series Information

  • Halogen Free
  • Glass Fiber and Isolating Silicone Sleeves
  • Resistant to High Temperature
Zipflex cable sleeves can be used in place of wire wraps or spiral wraps. They are easy to use and come with an installation tool that can make runs much easier. They are available in 4 sizes: 8 mm, 15mm, 20mm, and 25mm.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554880
Item Number 554880
Manufacturer NVENT ERIFLEX, ERICO
Product Series ZIPFLEX
Family Series NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
Color Black
Roll Length 328 '
Inner Diameter 0.315 "
Net Weight 0.033 lbs
Gross Weight 4.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved