554900
NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554900

NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
In stock
Item Number
554900
MFG Item Number
554900
Series
This item cannot be canceled or returned
554900 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, ZIPFLEX Series
Item #
554900
Zipflex 20

ZIPFLEX Series Information

  • Halogen Free
  • Glass Fiber and Isolating Silicone Sleeves
  • Resistant to High Temperature
Zipflex cable sleeves can be used in place of wire wraps or spiral wraps. They are easy to use and come with an installation tool that can make runs much easier. They are available in 4 sizes: 8 mm, 15mm, 20mm, and 25mm.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554900
Item Number 554900
Manufacturer NVENT ERIFLEX, ERICO
Product Series ZIPFLEX
Family Series NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
Color Black
Roll Length 98 '
Inner Diameter 0.787 "
Net Weight 0.154 lbs
Gross Weight 0.154 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved