554910
NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

554910

NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
In stock
Item Number
554910
MFG Item Number
554910
Series
This item cannot be canceled or returned
554910 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, ZIPFLEX Series
Item #
554910
Zipflex 25

ZIPFLEX Series Information

  • Halogen Free
  • Glass Fiber and Isolating Silicone Sleeves
  • Resistant to High Temperature
Zipflex cable sleeves can be used in place of wire wraps or spiral wraps. They are easy to use and come with an installation tool that can make runs much easier. They are available in 4 sizes: 8 mm, 15mm, 20mm, and 25mm.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 554910
Item Number 554910
Manufacturer NVENT ERIFLEX, ERICO
Product Series ZIPFLEX
Family Series NVENT ERIFLEX, ERICO Wire Harnesses, ZIPFLEX Series
Color Black
Roll Length 65 '
Inner Diameter 0.984 "
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved