556220
NVENT ERIFLEX, ERICO Wire Harnesses, FGBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556220

NVENT ERIFLEX, ERICO Wire Harnesses, FGBS Series
In stock
Item Number
556220
MFG Item Number
556220
Series
This item cannot be canceled or returned
556220 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, FGBS Series
Item #
556220
GLASS FIBER FGBS 10 50 METER

FGBS Series Information

  • Glass Fiber Braided Sleeves
  • Thermal Insulation and Mechanical Protection
  • Expandable on a 1 to 3 Ratio Basis

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556220
Item Number 556220
Manufacturer NVENT ERIFLEX, ERICO
Product Series FGBS
Family Series NVENT ERIFLEX, ERICO Wire Harnesses, FGBS Series
Length 328 '
Maximum Bundle Size 1.181 "
Minimum Bundle Size 0.394 "
Color Black
Material Glass Fiber
Temperature Range -94-752 °F
Approvals UR
Net Weight 3.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved