556240
NVENT ERIFLEX, ERICO Wire Harnesses, FGBS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556240

NVENT ERIFLEX, ERICO Wire Harnesses, FGBS Series
In stock
Item Number
556240
MFG Item Number
556240
Series
556240 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, FGBS Series
Item #
556240
GLASS FIBER FGBS 15 50 METER

FGBS Series Information

  • Glass Fiber Braided Sleeves
  • Thermal Insulation and Mechanical Protection
  • Expandable on a 1 to 3 Ratio Basis

Specifications

Specifications
Manufacturer Part Number 556240
Item Number 556240
Manufacturer NVENT ERIFLEX, ERICO
Product Series FGBS
Family Series NVENT ERIFLEX, ERICO Wire Harnesses, FGBS Series
Length 164 '
Maximum Bundle Size 1.772 "
Minimum Bundle Size 0.591 "
Color Black
Material Glass Fiber
Temperature Range -94-752 °F
Approvals UR
Net Weight 6.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved