556700
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556700

NVENT ERIFLEX, ERICO Grounding, MBJ Series
In stock
Item Number
556700
MFG Item Number
556700
Series
This item cannot be canceled or returned
556700 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MBJ Series
Item #
556700
Ground Strap, 150A Max, 250mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556700
Item Number 556700
Manufacturer NVENT ERIFLEX, ERICO
Product Series MBJ
Family Series NVENT ERIFLEX, ERICO Grounding, MBJ Series
Length (mm) 250 mm
Hole Diameter (mm) 10.5 mm
Thickness (mm) 1.5 mm
Length (In) 9.84 "
Hole Diameter (in) 0.413 "
Thickness (in) 0.059 "
Max Current 150 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved