556850
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556850

NVENT ERIFLEX, ERICO Grounding, MBJ Series
In stock
Item Number
556850
MFG Item Number
556850
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MBJ Series
Item #
556850
Ground Strap, 250A Max, 250mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556850
Item Number 556850
Manufacturer NVENT ERIFLEX, ERICO
Product Series MBJ
Family Series NVENT ERIFLEX, ERICO Grounding, MBJ Series
Length (mm) 250 mm
Hole Diameter (mm) 10.5 mm
Thickness (mm) 2.5 mm
Length (In) 9.84 "
Hole Diameter (in) 0.413 "
Thickness (in) 0.098 "
Max Current 250 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.295 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved