The store will not work correctly when cookies are disabled.
556860
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ground Strap, 250A Max, 300mm Long,
- Excellent Electrical Contact
- Good Resistance to Vibration and Fatigue
- Recommended for EMI Protection
- Excellent Tensile Strength
- Tinned Electrolytic Copper 0.15mm Wire
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
556860 |
Item Number |
556860 |
Manufacturer |
NVENT ERIFLEX, ERICO |
Product Series |
MBJ |
Family Series |
NVENT ERIFLEX, ERICO Grounding, MBJ Series |
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
2.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.098 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
250 A |
Insulated |
No |
Material |
Tinned Copper |
Approvals |
UL |
Net Weight |
0.337 lbs |
Gross Weight |
0.3495 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved