556900
NVENT ERIFLEX, ERICO Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556900

NVENT ERIFLEX, ERICO Grounding
In stock
Item Number
556900
MFG Item Number
556900
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
556900
Ground Strap, 45A Max, 150mm Long,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556900
Item Number 556900
Manufacturer NVENT ERIFLEX, ERICO
Family Series NVENT ERIFLEX, ERICO Grounding
Length (mm) 150 mm
Hole Diameter (mm) 6.5 mm
Thickness (mm) 6 mm
Length (In) 5.91 "
Hole Diameter (in) 0.256 "
Thickness (in) 0.26 "
Width (in) 0.26 "
Width (mm) 6 mm
Max Current 45 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved