556950
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556950

NVENT ERIFLEX, ERICO Grounding, MBJ Series
In stock
Item Number
556950
MFG Item Number
556950
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MBJ Series
Item #
556950
Ground Strap, 150A Max, 500mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556950
Item Number 556950
Manufacturer NVENT ERIFLEX, ERICO
Product Series MBJ
Family Series NVENT ERIFLEX, ERICO Grounding, MBJ Series
Length (mm) 500 mm
Hole Diameter (mm) 10.5 mm
Thickness (mm) 1.5 mm
Length (In) 19.69 "
Hole Diameter (in) 0.413 "
Thickness (in) 0.059 "
Width (in) 0.906 "
Width (mm) 23 mm
Max Current 150 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.286 lbs
Gross Weight 0.286 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved