557700
NVENT ERIFLEX, ERICO Terminal Blocks, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

557700

NVENT ERIFLEX, ERICO Terminal Blocks, DR Series
In stock
Item Number
557700
MFG Item Number
557700
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, DR Series
Item #
557700
DIN Rail, 15mmWx5.5mmHx2 Meter, Soli

DR Series Information

Specifications

Specifications
Channel Width 10.5 mm
Height (mm) 5.5 mm
Manufacturer Part Number 557700
Item Number 557700
Manufacturer NVENT ERIFLEX, ERICO
Product Series DR
Family Series NVENT ERIFLEX, ERICO Terminal Blocks, DR Series
Length 2 m
Perforated No
Composition Steel
Net Weight 0.73 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved