557950
NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

557950

NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
In stock
Item Number
557950
MFG Item Number
557950
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, PDR Series
Item #
557950
DIN Rail, 35mmwx15mmHx2 Meter, Perf,

PDR Series Information

  • Biochromated Galvanized Steel
  • High Mechanical Resistance
  • High Corrosion Resistance

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 557950
Item Number 557950
Manufacturer NVENT ERIFLEX, ERICO
Product Series PDR
Family Series NVENT ERIFLEX, ERICO Terminal Blocks, PDR Series
Length 2 m
Perforated Yes
Composition Steel
Net Weight 2.65 lbs
Gross Weight 2.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved