558000
NVENT ERIFLEX, ERICO Terminal Blocks, DR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

558000

NVENT ERIFLEX, ERICO Terminal Blocks, DR Series
In stock
Item Number
558000
MFG Item Number
558000
Series
This item cannot be canceled or returned
558000 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, DR Series
Item #
558000
DIN Rail, 32mmX15mmX2 Meter, Solid,

DR Series Information

Specifications

Specifications
Channel Width 27 mm
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number 558000
Item Number 558000
Manufacturer NVENT ERIFLEX, ERICO
Product Series DR
Family Series NVENT ERIFLEX, ERICO Terminal Blocks, DR Series
Length 2 m
Perforated No
Composition Steel
RoHS Yes
Net Weight 3.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved