559670
NVENT ERIFLEX, ERICO Insulators, ISO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

559670

NVENT ERIFLEX, ERICO Insulators, ISO Series
In stock
Item Number
559670
MFG Item Number
559670
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, ISO Series
Item #
559670
Insulator, 1-3/4in. Height, 3/8in.-16 x

ISO Series Information

  • 1~3.5 Inch Sizes
  • 600~5000 VAC
  • ‑40~266° F Working Range
  • Cost Effective
  • UL and CSA Recognized
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. These cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current. ISO Series insulators are manufactured from a halogen‑free fiberglass‑reinforced thermalset unsaturated polyester molded compound (BMC). Their electro‑plated zinc inserts are threaded to ASME standards.


Videos

Specifications

Specifications
Hex Width (in) 2 "
Thread Depth (mm) 14.3 mm
Hex Width (mm) 50.8 mm
Thread Depth (in) 0.563 "
Height (mm) 44.45 mm
Ships Factory Direct No
Manufacturer Part Number 559670
Item Number 559670
Manufacturer NVENT ERIFLEX, ERICO
Product Series ISO
Family Series NVENT ERIFLEX, ERICO Insulators, ISO Series
Thread Diameter 3/8-16 "
Face Diameter (in) 1.66 "
Voltage Rating (AC) 2,000 V
Max Wk Load (Tensile) 3,000 lbs
Max Wk Load (Cantilever) 1,200 lbs
Qty/Box 25
Face Diameter (mm) 42.16 mm
Height (in) 1.75 "
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved