560670
NVENT ERIFLEX, ERICO Insulators, DH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

560670

NVENT ERIFLEX, ERICO Insulators, DH Series
In stock
Item Number
560670
MFG Item Number
560670
Series
This item cannot be canceled or returned
560670 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Insulators, DH Series
Item #
560670
Insulating Spacer 20M5

DH Series Information

  • Distance Holder and Spacer
  • Male‑Female Allowing Stable Mounting
  • Electromechanical Applications

Specifications

Specifications
Hex Width (in) 0.51 "
Hex Width (mm) 13 mm
Thread Depth (in) 0.28 "
Height (mm) 20 mm
Ships Factory Direct No
Manufacturer Part Number 560670
Item Number 560670
Manufacturer NVENT ERIFLEX, ERICO
Product Series DH
Family Series NVENT ERIFLEX, ERICO Insulators, DH Series
Thread Diameter M5 x 0.8 mm
Voltage Rating (AC) 1,000 V
Height (in) 0.8 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved