561134
NVENT ERIFLEX, ERICO Power Distribution Blocks, SBLL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

561134

NVENT ERIFLEX, ERICO Power Distribution Blocks, SBLL Series
In stock
Item Number
561134
MFG Item Number
561134
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, SBLL Series
Item #
561134
Power Terminal, SBLL500

SBLL Series Information

  • Tinned Copper Bar
  • Stud Connection
  • 250 MCM ~8 AWG
  • Halogen Free
The SBLL seriess has an adjustable transparent cover with visual inspection of wire and confirmation of connection. They can be clipped onto a din rail or mount to a panel with screwes. The SBLL series are short circuit protected up to 100KA.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 561134
Item Number 561134
Manufacturer NVENT ERIFLEX, ERICO
Product Series SBLL
Family Series NVENT ERIFLEX, ERICO Power Distribution Blocks, SBLL Series
Number of Poles 1
Voltage Rating (AC) 1,000 VAC
Current Rating (AC) 475 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Stud/Stud
Mounting Type DIN Rail/Panel Mount
Input Wire Range 700 kcmil-6 AWG
Output Wire Range 700 kcmil-6 AWG
Includes Cover Yes
IP Rating IP20
Color White
Approvals CSA, UL
RoHS Yes
Net Weight 0.88 lbs
Gross Weight 1.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved