The store will not work correctly when cookies are disabled.
561158
NVENT ERIFLEX, ERICO Power Distribution Blocks, SB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, SB Series
Splicer Block, 1-P, 150A, Box/Box,
- Tinned Copper Block: Copper or Aluminum Cables
- Visual inspection of wire and confirmation of connection
- Halogen Free
- IP 20 UL® Finger Safe
- 95% Fill Ratio
- Self extinguishing: UL94 V‑0
- Easy fixing: clip on din rail or mount to panel with screws
- Short Circuit Rated up to 100 KA ‑ See UL file E198301
- RoHS Compliant
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
561158 |
Item Number |
561158 |
Manufacturer |
NVENT ERIFLEX, ERICO |
Product Series |
SB |
Family Series |
NVENT ERIFLEX, ERICO Power Distribution Blocks, SB Series |
Number of Poles |
1 |
Voltage Rating (AC) |
1,250 VAC |
Current Rating (AC) |
150 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
1/0 AWG |
Output Wire Range |
1/0 AWG |
Includes Cover |
Yes |
IP Rating |
IP20 |
Color |
Gray |
Approvals |
GOST, UR |
RoHS |
Yes |
Net Weight |
0.17 lbs |
Gross Weight |
0.195 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved