563350
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

563350

NVENT ERIFLEX, ERICO Grounding, MBJ Series
In stock
Item Number
563350
MFG Item Number
563350
Series
This item cannot be canceled or returned
563350 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MBJ Series
Item #
563350
Ground Strap, 250A Max, 200mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 563350
Item Number 563350
Manufacturer NVENT ERIFLEX, ERICO
Product Series MBJ
Family Series NVENT ERIFLEX, ERICO Grounding, MBJ Series
Length (mm) 200 mm
Hole Diameter (mm) 6.5 mm
Thickness (mm) 2.5 mm
Length (In) 7.87 "
Hole Diameter (in) 0.256 "
Thickness (in) 0.098 "
Width (in) 1.102 "
Width (mm) 28 mm
Max Current 250 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.25 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved