563370
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

563370

NVENT ERIFLEX, ERICO Grounding, MBJ Series
In stock
Item Number
563370
MFG Item Number
563370
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, MBJ Series
Item #
563370
Ground Strap, 250A MAx, 200mm Long,

MBJ Series Information

  • Excellent Electrical Contact
  • Good Resistance to Vibration and Fatigue
  • Recommended for EMI Protection
  • Excellent Tensile Strength
  • Tinned Electrolytic Copper 0.15mm Wire

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 563370
Item Number 563370
Manufacturer NVENT ERIFLEX, ERICO
Product Series MBJ
Family Series NVENT ERIFLEX, ERICO Grounding, MBJ Series
Length (mm) 200 mm
Hole Diameter (mm) 18.5 mm
Thickness (mm) 2.5 mm
Length (In) 7.87 "
Hole Diameter (in) 0.728 "
Thickness (in) 0.098 "
Max Current 250 A
Insulated No
Material Tinned Copper
Approvals UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved