The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
563820
NVENT ERIFLEX, ERICO Power Distribution Blocks, TD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, TD Series
Distribution Block, TD100/125A
Mount with DIN Rail Clips or Screw to Panel Two and Four Pole Configurations 125A and 160A Neutral Bars IEC 60947‑7‑1 Compliant RoHS Compliant Erico power distribution blocks feature a compact design with multiple mounting options. Large end terminals, insulating screens between rows, and a transparent cover provide safe connections and visual clarity.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
563820
Item Number
563820
Manufacturer
NVENT ERIFLEX, ERICO
Product Series
TD
Family Series
NVENT ERIFLEX, ERICO Power Distribution Blocks, TD Series
Number of Poles
4
Voltage Rating (AC)
690 VAC
Current Rating (AC)
125 A
Number of Inputs per Pole
1
Number of Outputs per Pole
6
Line/Load Connection
Box Lug/Box Lug
Mounting Type
DIN Rail/Panel Mount
Input Wire Range
1-8 AWG
Output Wire Range
(5) 6-14 AWG, (1) 4-8 AWG
Includes Cover
Yes
Composition
Thermoplastic
Color
Gray
Approvals
CE, IEC
RoHS
Yes
Net Weight
0.73 lbs
Gross Weight
0.809 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved