568613
NVENT ERIFLEX, ERICO Grounding, EBC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568613

NVENT ERIFLEX, ERICO Grounding, EBC Series
In stock
Item Number
568613
MFG Item Number
568613
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EBC Series
Item #
568613
PE Busbar EBC133-15x5x2000

EBC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568613
Item Number 568613
Manufacturer NVENT ERIFLEX, ERICO
Product Series EBC
Family Series NVENT ERIFLEX, ERICO Grounding, EBC Series
Number of Taps 133
Stack Type Individual Bar
Tap Wire Size Range (133) 20-6 AWG
Minimum Tap Wire Size 20 AWG
Maximum Tap Wire Size 6 AWG
Includes Mounting Block No
Material Copper
Approvals CE, cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved