568660
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568660

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568660
MFG Item Number
568660
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568660
Ground Bar, 44-Position, EB 44

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568660
Item Number 568660
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 44
Stack Type Individual Bar
Tap Wire Size Range (1) 6-4 AWG, (6) 12-4 AWG, (21) 14-8 AWG, (16) 16-10 AWG
Minimum Tap Wire Size 12 AWG, 14 AWG, 16 AWG, 6 AWG
Maximum Tap Wire Size 10 AWG, 4 AWG, 8 AWG
Includes Mounting Block No
Material Brass
Approvals cULus
RoHS Yes
Net Weight 0.655 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved