568661
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568661

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568661
MFG Item Number
568661
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568661
Ground Bar, 60-Position, EB 60

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568661
Item Number 568661
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 60
Stack Type Individual Bar
Tap Wire Size Range (1) 6 AWG, (1) 12-6 AWG, (58) 16-10 AWG
Minimum Tap Wire Size 12 AWG, 16 AWG
Maximum Tap Wire Size 10 AWG, 6 AWG
Includes Mounting Block No
Material Brass
Approvals cULus
RoHS Yes
Net Weight 0.665 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved