568662
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568662

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568662
MFG Item Number
568662
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568662
Ground Bar, 22-Position, EB 20

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number 568662
Item Number 568662
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 20
Stack Type Individual Bar
Tap Wire Size Range (1) 8-6 AWG, (3) 12-6 AWG, (9) 14-8 AWG, (7) 16-10 AWG
Minimum Tap Wire Size 12 AWG, 14 AWG, 16 AWG, 8 AWG
Maximum Tap Wire Size 10 AWG, 6 AWG, 8 AWG
Includes Mounting Block No
Material Brass
Approvals cULus
RoHS Yes
Net Weight 0.295 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved