568667
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568667

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568667
MFG Item Number
568667
Series
568667 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568667
Earthing & Neutral Busbar 166

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568667
Item Number 568667
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 166
Stack Type Individual Bar
Lug Wire Size Range 16-8 AWG
Tap Wire Size Range 16-8 AWG
Minimum Tap Wire Size 16 AWG
Maximum Tap Wire Size 8 AWG
Includes Mounting Block No
Material Brass
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved