568673
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568673

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568673
MFG Item Number
568673
Series
568673 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568673
Earthing & Neutral Busbar 130

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568673
Item Number 568673
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 130
Stack Type Individual Bar
Lug Wire Size Range 16-4 AWG
Tap Wire Size Range 16-4 AWG
Minimum Tap Wire Size 16 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Brass
Approvals CE
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved