568679
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568679

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568679
MFG Item Number
568679
Series
568679 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568679
Earthing & Neutral Busbar 12

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number 568679
Item Number 568679
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 12
Stack Type Individual Bar
Lug Wire Size Range (1) 10-4 AWG, (11) 16-6 AWG
Tap Wire Size Range (1) 10-4 AWG, (11) 16-6 AWG
Minimum Tap Wire Size 10 AWG, 16 AWG
Maximum Tap Wire Size 4 AWG, 6 AWG
Includes Mounting Block Yes
Material Brass
Approvals CE
RoHS Yes
Comments Yellow/Green DIN Rail Mounting Clip
Net Weight 0.15 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved