568711
NVENT ERIFLEX, ERICO Grounding, EB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

568711

NVENT ERIFLEX, ERICO Grounding, EB Series
In stock
Item Number
568711
MFG Item Number
568711
Series
568711 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, EB Series
Item #
568711
Earthing & Neutral Busbar 4 Outputs

EB Series Information

  • Quick and Easy Installation
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 568711
Item Number 568711
Manufacturer NVENT ERIFLEX, ERICO
Product Series EB
Family Series NVENT ERIFLEX, ERICO Grounding, EB Series
Number of Taps 4
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Approvals cULus
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved