569030
NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

569030

NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
In stock
Item Number
569030
MFG Item Number
569030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, UDJ Series
Item #
569030
Distribution Block, 1-P, 200A, DIN,

UDJ Series Information

  • Halogen Free
  • IP20 Finger Safe
  • 95% Fill Ratio
  • Short Circuit Rated up to 100 KA
  • Tinned Copper Blocks; Copper or Aluminum Cable

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 569030
Item Number 569030
Manufacturer NVENT ERIFLEX, ERICO
Product Series UDJ
Family Series NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 200 A
Number of Inputs per Pole 2
Number of Outputs per Pole 6
Line/Load Connection Box Lug/Box Lug
Mounting Type DIN Rail/Panel Mount
Input Wire Range 3/0-8 AWG
Output Wire Range 4-10 AWG
Includes Cover Yes
Composition Thermoplastic
IP Rating IP20
Color Gray
Approvals CSA, UR
RoHS Yes
Net Weight 0.325 lbs
Gross Weight 0.3406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved