EA170-14100
Namco Controls Limit Switches, Snap-Lock EA170 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA170-14100

Namco Controls Limit Switches, Snap-Lock EA170 Series
In stock
Item Number
EA170-14100
MFG Item Number
EA170-14100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA170 Series
Item #
EA170-14100
LIMIT SWITCH,

Snap-Lock EA170 Series Information

  • Double Pole 2NO‑2NC
  • Suitable for Standard Environments
  • Rocker Type

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA170-14100
Item Number EA170-14100
Manufacturer Namco Controls
Product Series Snap-Lock EA170
Family Series Namco Controls Limit Switches, Snap-Lock EA170 Series
Actuator Type Rotary
Contacts 2NO/2NC
Direction of Operation CW
Contact Rating (125 VAC) 20 A
Contact Rating (125 VDC) 5 A
Contact Rating (250 VAC) 15 A
Contact Rating (250 VDC) 1.5 A
Contact Rating (480 VAC) 10 A
Contact Rating (600 VAC) 5 A
Connection Type Screw Terminals
Housing Material Zinc
Indicator No
NEMA Rating NEMA 1, NEMA 4, NEMA 13
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved