EA700-40100
Namco Controls Limit Switches, Snap-Lock EA700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA700-40100

Namco Controls Limit Switches, Snap-Lock EA700 Series
In stock
Item Number
EA700-40100
MFG Item Number
EA700-40100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA700 Series
Item #
EA700-40100
Rotary Limit Switch, Std Travel,

Snap-Lock EA700 Series Information

  • Single Pole
  • 1NO‑1NC Butt Contacts
Namco's SNAP‑LOCK EA700 series limit switch is a heavy‑duty solution for switching needs in the most rugged environments. The Versatility of the Snap‑Lock mechanism is gained using a series of uniquely designed cams. The cam and cam mechanism allow features such as bi‑directional operation and generous overtravel. These features make the EA700 Series one of the most popular. Can be furnished with standard, wide or long mounting.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA700-40100
Item Number EA700-40100
Manufacturer Namco Controls
Product Series Snap-Lock EA700
Family Series Namco Controls Limit Switches, Snap-Lock EA700 Series
Actuator Type Rotary
Contacts 1NO/1NC
Direction of Operation CW/CCW
Contact Rating (125 VAC) 20 A
Contact Rating (125 VDC) 5 A
Contact Rating (250 VAC) 15 A
Contact Rating (250 VDC) 1.5 A
Contact Rating (480 VAC) 10 A
Contact Rating (600 VAC) 5 A
Conduit Fitting 1/2 NPT
Housing Material Zinc
Indicator No
NEMA Rating NEMA 1, NEMA 4, NEMA 13
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved