EA700-45800
Namco Controls Limit Switches, Snap-Lock EA700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA700-45800

Namco Controls Limit Switches, Snap-Lock EA700 Series
In stock
Item Number
EA700-45800
MFG Item Number
EA700-45800
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA700 Series
Item #
EA700-45800
LIMIT SWITCH,

Snap-Lock EA700 Series Information

  • Single Pole
  • 1NO‑1NC Butt Contacts
Namco's SNAP‑LOCK EA700 series limit switch is a heavy‑duty solution for switching needs in the most rugged environments. The Versatility of the Snap‑Lock mechanism is gained using a series of uniquely designed cams. The cam and cam mechanism allow features such as bi‑directional operation and generous overtravel. These features make the EA700 Series one of the most popular. Can be furnished with standard, wide or long mounting.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA700-45800
Item Number EA700-45800
Manufacturer Namco Controls
Product Series Snap-Lock EA700
Family Series Namco Controls Limit Switches, Snap-Lock EA700 Series
Actuator Type Rotary
Contacts 2NC
Direction of Operation CW/CCW
Contact Rating (125 VAC) 10 A
Contact Rating (125 VDC) 2.5 A
Contact Rating (250 VAC) 7.5 A
Contact Rating (250 VDC) 0.75 A
Contact Rating (480 VAC) 5 A
Contact Rating (600 VAC) 2.5 A
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Housing Material Zinc
Indicator No
Net Weight 2.735 lbs
Gross Weight 2.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved