EA780-50100
Namco Controls Limit Switches, Snap-Lock EA780 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA780-50100

Namco Controls Limit Switches, Snap-Lock EA780 Series
In stock
Item Number
EA780-50100
MFG Item Number
EA780-50100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA780 Series
Item #
EA780-50100
LIMIT SWITCH, LS N/M CW/CCW R-H

Snap-Lock EA780 Series Information

  • Sliding Contact Arrangement
  • Single Pole, 1NO‑1NC
  • Suitable for Harsh Environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA780-50100
Item Number EA780-50100
Manufacturer Namco Controls
Product Series Snap-Lock EA780
Family Series Namco Controls Limit Switches, Snap-Lock EA780 Series
Actuator Type Rotary
Contacts 2NO/2NC
Direction of Operation CW/CCW
Contact Rating (125 VAC) 10 A
Contact Rating (125 VDC) 2.5 A
Contact Rating (250 VAC) 7.5 A
Contact Rating (250 VDC) 0.75 A
Contact Rating (480 VAC) 5 A
Contact Rating (600 VAC) 2.5 A
Conduit Fitting 1 NPT
Housing Material Bronze
Indicator No
Net Weight 4.025 lbs
Gross Weight 4.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved