EA790-15700
Namco Controls Limit Switches, Snap-Lock EA790 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA790-15700

Namco Controls Limit Switches, Snap-Lock EA790 Series
In stock
Item Number
EA790-15700
MFG Item Number
EA790-15700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA790 Series
Item #
EA790-15700
LIMIT SWITCH, LS N/M NP 2NO R-E

Snap-Lock EA790 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA790-15700
Item Number EA790-15700
Manufacturer Namco Controls
Product Series Snap-Lock EA790
Family Series Namco Controls Limit Switches, Snap-Lock EA790 Series
Actuator Type Rotary
Contacts 2NO
Direction of Operation CW/CCW
Contact Rating (125 VAC) 20 A
Contact Rating (125 VDC) 5 A
Contact Rating (250 VAC) 15 A
Contact Rating (250 VDC) 1.5 A
Contact Rating (480 VAC) 10 A
Contact Rating (600 VAC) 5 A
Connection Type Screw Terminals
Conduit Fitting 1/2 NPT
Housing Material Bronze
Indicator No
NEMA Rating NEMA 1, NEMA 4, NEMA 4X, NEMA 13, NEMA 6, NEMA 6P
Net Weight 2.855 lbs
Gross Weight 2.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved