EA800-20140
Namco Controls Limit Switches, Snap-Lock EA800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA800-20140

Namco Controls Limit Switches, Snap-Lock EA800 Series
In stock
Item Number
EA800-20140
MFG Item Number
EA800-20140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA800 Series
Item #
EA800-20140
LIMIT SWITCH, LS-HZ

Snap-Lock EA800 Series Information

  • NEMA Rated for Hazardous Location
  • Bronze, Aluminum or Cast‑Iron Housing
  • 1 NO‑1 NC, 2NO‑2NC, or 3NO‑3NC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA800-20140
Item Number EA800-20140
Manufacturer Namco Controls
Product Series Snap-Lock EA800
Family Series Namco Controls Limit Switches, Snap-Lock EA800 Series
Actuator Type Rotary
Contacts 2NO/2NC
Direction of Operation CW/CCW
Contact Rating (125 VAC) 20 A
Contact Rating (125 VDC) 5 A
Contact Rating (250 VAC) 15 A
Contact Rating (250 VDC) 1.5 A
Contact Rating (480 VAC) 10 A
Contact Rating (600 VAC) 5 A
Connection Type Screw Terminals
Conduit Fitting 1 NPT
Hazardous Location Rated Yes
Housing Material Bronze
Indicator No
Net Weight 16.86 lbs
Gross Weight 17.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved