EA990-00115
Namco Controls Limit Switches, Snap-Lock EA990 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EA990-00115

Namco Controls Limit Switches, Snap-Lock EA990 Series
In stock
Item Number
EA990-00115
MFG Item Number
EA990-00115
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, Snap-Lock EA990 Series
Item #
EA990-00115
LIMIT SWITCH, LMSW-SPL DTY-CW-LG

Snap-Lock EA990 Series Information

  • Butt Contacts Limit Switches
  • Single Pole 1NO‑1NC
  • Suitable for Harsh Environments

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EA990-00115
Item Number EA990-00115
Manufacturer Namco Controls
Product Series Snap-Lock EA990
Family Series Namco Controls Limit Switches, Snap-Lock EA990 Series
Actuator Type Rotary
Contacts 1NO/1NC
Direction of Operation CW
Contact Rating (125 VAC) 20 A
Contact Rating (125 VDC) 5 A
Contact Rating (250 VAC) 15 A
Contact Rating (250 VDC) 1.5 A
Contact Rating (480 VAC) 10 A
Contact Rating (600 VAC) 5 A
Housing Material Zinc
Indicator No
Net Weight 3.7 lbs
Gross Weight 3.905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved