EB600-29885
Namco Controls Solenoids, EB600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EB600-29885

Namco Controls Solenoids, EB600 Series
In stock
Item Number
EB600-29885
MFG Item Number
EB600-29885
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, EB600 Series
Item #
EB600-29885
SOLENOID, SL-110/120/60-PUSH

EB600 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EB600-29885
Item Number EB600-29885
Manufacturer Namco Controls
Product Series EB600
Family Series Namco Controls Solenoids, EB600 Series
Style D-Frame
Coil Voltage 110 VAC
Max Stroke Length 0.5 "
Maximum Force 128 oz
Operation Push
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved