EE530-19400
Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EE530-19400

Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series
In stock
Item Number
EE530-19400
MFG Item Number
EE530-19400
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, ROTATABLE RECTANGULAR Series
Item #
EE530-19400
PROX, SHT ROT AC/DC MIN NO LL TS

ROTATABLE RECTANGULAR Series Information

  • 12.7~25.4mm Sensing Range
  • 2 or 3 Wire
  • 10~30 VDC, 20~150 VAC/VDC, 20~230 VAC/VDC
  • Unshielded
  • LED Status Indicator
These sensors are specifically designed for extreme duty use in harsh applications such as automotive fabrication and assembly plants. The rectangular series has been the standard
of the automotive industry for over 25 years. In that time several different versions, all with a common mounting, have been developed for use as part present and machine location
sensors. In addition, specific accessories have been developed to make these sensors even more reliable in your application.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EE530-19400
Item Number EE530-19400
Manufacturer Namco Controls
Product Series ROTATABLE RECTANGULAR
Family Series Namco Controls Inductive Proximity, ROTATABLE RECTANGULAR Series
Shielding Unshielded
Power Type AC, DC
Range 12.7 mm
Connection Type 3 Pin Mini
Output Type NO
Number of Wires 2
Operating Voltage Range 20-230 VAC/VDC
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Sensing Type Top
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.5 A
Max Leakage Current 1.7 mA
Net Weight 0.295 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved