EL010-63414
Namco Controls Limit Switches, EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL010-63414

Namco Controls Limit Switches, EL Series
In stock
Item Number
EL010-63414
MFG Item Number
EL010-63414
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Limit Switches, EL Series
Item #
EL010-63414
Operating Lever, SL-160K,

EL Series Information

  • Rollers available in Steel, Nylon, Beryllium Copper, Stainless Steel or Steel Ball Bearings
  • Operating Levers are suitable for multiple NAMCO series limit switches
  • Levers are available in Cold Rolled Steel, Stainless Steel, or Bronze
  • Standard for the majority of snap‑lock switch applications
  • Operating Levers available for both fixed and adjustable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL010-63414
Item Number EL010-63414
Manufacturer Namco Controls
Product Series EL
Family Series Namco Controls Limit Switches, EL Series
For Series EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990
Style Straight
Lever Material Zinc
Roller Material Stainless Steel
Center to Center 1.5 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved