LT10-J
Nelson Heat Trace Heat Tracing, LT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LT10-J

Nelson Heat Trace Heat Tracing, LT Series
In stock
Item Number
LT10-J
MFG Item Number
LT10J
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, LT Series
Item #
LT10-J
10W 120V Self-Regulating Heater

LT Series Information

Nelson Type LT self‑regulating heater cable is a parallel circuit electric heater strip. An irradiation cross‑linked conductive polymer core material is extruded over the multi‑stranded, tin‑plated, 16‑guage copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance, and protection from high impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer outer jackets is then extruded over the inner jacket.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LT10J
Item Number LT10-J
Manufacturer Nelson Heat Trace
Product Series LT
Family Series Nelson Heat Trace Heat Tracing, LT Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 180 '
Input Voltage 120 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Polyolefin Jacket over Tinned Copper Braid
Max Maintenance Temperature 150 °F
T-Rating T5
Approvals CSA, FM, UL
Comments Thermostat Controls (Nelson TA, TH, TE, and HC Series)
Net Weight 0.0938 lbs
Gross Weight 0.0938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved