TH7325
Nelson Heat Trace Heat Tracing, TH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TH7325

Nelson Heat Trace Heat Tracing, TH Series
In stock
Item Number
TH7325
MFG Item Number
TH7325
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, TH Series
Item #
TH7325
Nelson X-Proof Thermostat

TH Series Information

  • Features a Die Cast Aluminum Enclosure
  • Includes a Stainless Steel Capillary
  • Internal Temperature Adjustment Calibration Accuracy of 3 Degrees Fahrenheit
  • Incorporates a 480 Volt and 22 Amp Single Pole Double Throw Switch (TH4X325: DPST)
  • UL Listed, FM (7325) and LCIE (7325) Approved, CSA Certified, and CE (4X325; 4X325‑2) Marked
Nelson's TH Series thermostats provide affordable, mechanical on and off switching in response to the temperature sensed at the pipe. Thermostats THX325 and THX4x325‑2 are suitable for use in ordinary and corrosive Locations. Thermostat TH7325 is suitable for use in hazardous locations.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TH7325
Item Number TH7325
Manufacturer Nelson Heat Trace
Product Series TH
Family Series Nelson Heat Trace Heat Tracing, TH Series
IP Rating IP66
NEMA Rating NEMA 4, NEMA 7, NEMA 9
Enclosure Composition Cast Aluminum
Temperature Range 25-325 °F
Capillary Maximum Temp. 420 °F
Capillary Length 10 '
Capillary Material Stainless Steel
Accuracy 3 °F
Contacts Single Pole Double Throw
Approvals CSA, FM, LCIE, UL
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved