UHE1V102MHD6
Nichicon Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UHE1V102MHD6

Nichicon Capacitors
In stock
Item Number
UHE1V102MHD6
MFG Item Number
UHE1V102MHD6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
UHE1V102MHD6
CAPACITOR, 1000 MFD, 35VDC, RADIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UHE1V102MHD6
Item Number UHE1V102MHD6
Manufacturer Nichicon
Family Series Nichicon Capacitors
Diameter 0.7 "
Capacitance 1,000 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 35 VDC
Voltage DC (peak) 35 VDC
Current Rating 2.21 A
Temperature (F) -104-221 °F
Package Type Radial Round
Case Material Aluminum
Lead Type Radial
Lead Diameter 0.031 "
Lead Spacing 0.22 "
Lead Length 0.74 "
Height 0.59 "
Width 0.7 "
Depth 0.7 "
RoHS Yes
Net Weight 0.0138 lbs
Gross Weight 0.015 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved