D52
Nidec Frameless BLDC Motors Robotics, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D52

Nidec Frameless BLDC Motors Robotics, D Series
In stock
Item Number
D52
MFG Item Number
M020D520120
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Robotics, D Series
Item #
D52
Nidec D52 Frameless Motor, 48VDC,

D Series Information

  • High Torque to Inertia Ratio
  • Accuracy and Resolution to Suit Your Application
  • High Torque Density

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M020D520120
Item Number D52
Manufacturer Nidec Frameless BLDC Motors
Product Series D
Family Series Nidec Frameless BLDC Motors Robotics, D Series
Number of Poles 6
Bus Voltage 48 VDC
Rated Speed 3,000 RPM
No-load Speed 4,450 RPM
Rated Torque 0.43 Nm
Peak Torque 1.075 Nm
Rated Power 0.14 kW
Rated Current 3.81 A
Stator Weight 172 g
Rotor Weight 45 g
Air Gap 0.5 mm
RoHS Yes
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Stack Height Range (mm) 15-50 mm
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved