The store will not work correctly when cookies are disabled.
D64
Nidec Frameless BLDC Motors Robotics, D Series
MFG Item Number
M025D641004
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Nidec D64 Frameless Motor, 48VDC,
- High Torque to Inertia Ratio
- Accuracy and Resolution to Suit Your Application
- High Torque Density
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M025D641004 |
Item Number |
D64 |
Manufacturer |
Nidec Frameless BLDC Motors |
Product Series |
D |
Family Series |
Nidec Frameless BLDC Motors Robotics, D Series |
Number of Poles |
8 |
Bus Voltage |
48 VDC |
Rated Speed |
3,000 RPM |
No-load Speed |
3,450 RPM |
Rated Torque |
1 Nm |
Peak Torque |
2.5 Nm |
Rated Power |
0.31 kW |
Rated Current |
6.88 A |
Stator Weight |
417 g |
Rotor Weight |
99 g |
Air Gap |
0.5 mm |
RoHS |
Yes |
Net Weight |
1 lb |
Gross Weight |
1 lb |
Stack Height Range (mm) |
15-75 mm |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved