DT51024ZC06CVCC
NorthStar - Danaher Controls Encoders, ST56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DT51024ZC06CVCC

NorthStar - Danaher Controls Encoders, ST56 Series
In stock
Item Number
DT51024ZC06CVCC
MFG Item Number
DT51024ZC06CVCC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, ST56 Series
Item #
DT51024ZC06CVCC
DT51024ZC06CVCC

ST56 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DT51024ZC06CVCC
Item Number DT51024ZC06CVCC
Manufacturer NorthStar - Danaher Controls
Product Series ST56
Family Series NorthStar - Danaher Controls Encoders, ST56 Series
Resolution (PPR) 1,024
Incremental Channels Dual
Mounting Style Direct
Indexed (Marker) Yes
Shaft/Bore Size 1 "
Shaft Seal No
Input Voltage 5-26 VDC
Output Type Differential
Electrical Output Type Line Driver
Termination Latching Industrial Connector with 1/2 in NPT
LED Output Indicator Yes
Explosion Proof No
Commutating No
Duty Classification Heavy
Sensing Magnetic
Bearings No
Operating Temperature -40-100 °C
NEMA Rating NEMA 4, NEMA 12
IP Rating IP65
Motor Type 56C, 140C
Approvals CE
RoHS Yes
Comments Plastic Cover
Net Weight 3.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved